

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Dark green |
Outer diameter | 110 mm |
Internal diameter | 80 mm |
Length | 2000 mm |
Manufacturing method | Cast |
Hollow core | Yes |
Material | PA 6 G |
Material class | Epramid G-Oil |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |