EPRAMID

EPRAMID Hollow bar PA6 G-HT (cast + molybdenumbisulphide) black ø100/60x2000 mm

  • ERIKS:11135476
Image 1
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 16/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
100 mm
Internal diameter
60 mm
Length
2000 mm
Manufacturing method
Cast
Hollow core
Yes
Material
PA 6 G
Material class
Epramid G-MO
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G