EPRAMID

EPRAMID Hollow bar PA6 G (cast) natural ø60/40x1000 mm

  • ERIKS:11466088
Image 1
Save to list
Not available in webshop

Sold per: 2Min. order: 2

Estimated delivery date - 17/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
60 mm
Internal diameter
40 mm
Length
1000 mm
Material
PA 6 G
Material class
Epramid 6 G
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G