

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 170 mm |
Internal diameter | 140 mm |
Length | 1000 mm |
Hollow core | Yes |
Material | PA 6 G |
Material class | Epramid 6 G |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |