

€0.42/ pieceexcl. VAT
€0.50incl. VAT
Sold per: 100Min. order: 100
404 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Material | PA 6.6 |
Diameter | 6 mm |
Colour | Natural colour |
Tradename | Epramid 6.6 |
Post processing | Sanded |