EPRAMID

EPRAMID Ball Epramid 6.6 whetted ∅6.35mm

  • ERIKS:10035045
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.55incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Material
PA 6.6
Diameter
6.35 mm
Colour
Natural colour
Tradename
Epramid 6.6
Post processing
Sanded