

€2.61/ pieceexcl. VAT
€3.16incl. VAT
50 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Material | PA 6.6 |
Diameter | 14 mm |
Colour | Natural colour |
Tradename | Epramid 6.6 |
Post processing | Sanded |