

€605.29/ pieceexcl. VAT
€732.40incl. VAT
Estimated delivery date - 19/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 38x38 |
Thickness | 38 mm |
Width | 1219 mm |
Length | 2438 mm |
Execution Grating | Open meshes |
Shape | Grate |
Tradename | Epragrate GFK |
Weight | 19.5 kg/m² |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | VE FR |
Resin Quality | Vinylester resin |
Colour | Red |
Surface | Concave |
Manufacturing method | Cast |