

€329.36/ pieceexcl. VAT
€398.53incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 20x20 |
Thickness | 30 mm |
Width | 1000 mm |
Length | 2000 mm |
Execution Grating | Open meshes |
Shape | Grate |
Tradename | Epragrate GFK |
Weight | 18 kg/m² |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | Ortho FR |
Resin Quality | Orthophthalic acid polyester |
Colour | Grey |
Surface | Grit micromesh |
Manufacturing method | Cast |