

€288.67/ pieceexcl. VAT
€349.29incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 38x38 |
Thickness | 38 mm |
Width | 997 mm |
Length | 1990 mm |
Execution Grating | Open meshes |
Shape | GJL-250 (GG25) |
Tradename | Epragrate GFK |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | ISO FR |
Resin Quality | Isophthalic acid polyester |
Colour | Green |
Surface | Concave |
Manufacturing method | Cast |