

€402.92/ pieceexcl. VAT
€487.53incl. VAT
Estimated delivery date - 19/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €402.92 | - |
2+ | €362.63 | 10.00% |
3+ | €322.34 | 20.00% |
5+ | €282.04 | 30.00% |
10+ | €241.75 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGRATE |
Mesh width | 38x38 |
Thickness | 30 mm |
Width | 1225 mm |
Length | 2980 mm |
Execution Grating | Open meshes |
Shape | Grate |
Tradename | Epragrate GFK |
Weight | 14.6 kg/m² |
Material | Fibreglass reinforced Plastics (GRP) |
Material class | ISO FR |
Resin Quality | Isophthalic acid polyester |
Colour | Green |
Surface | Concave |
Manufacturing method | Cast |