




€390.74/ pieceexcl. VAT
€472.80incl. VAT
37 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €390.74 | - |
2+ | €351.67 | 10.00% |
3+ | €312.59 | 20.00% |
5+ | €273.52 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | SG890 |
Colour | Yellow |
Length | 890 mm |
Weight | 3.944 kg |