




€375.43/ pieceexcl. VAT
€454.27incl. VAT
14 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €375.43 | - |
2+ | €337.89 | 10.00% |
3+ | €300.34 | 20.00% |
5+ | €262.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | SG760 |
Colour | Yellow |
Length | 760 mm |
Weight | 3.681 kg |