




€377.21/ pieceexcl. VAT
€456.42incl. VAT
19 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €377.21 | - |
2+ | €339.49 | 10.00% |
3+ | €301.77 | 20.00% |
5+ | €264.05 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | SG630 |
Colour | Yellow |
Length | 630 mm |
Weight | 3.422 kg |