




€365.24/ pieceexcl. VAT
€441.94incl. VAT
12 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €365.24 | - |
2+ | €328.72 | 10.00% |
3+ | €292.19 | 20.00% |
5+ | €255.67 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | SG500 |
Colour | Yellow |
Length | 500 mm |
Weight | 3.164 kg |