




€637.19/ pieceexcl. VAT
€771.00incl. VAT
10 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €637.19 | - |
2+ | €573.47 | 10.00% |
3+ | €509.75 | 20.00% |
5+ | €446.03 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | DG890 |
Colour | Yellow |
Length | 890 mm |
Weight | 7.874 kg |