




€621.12/ pieceexcl. VAT
€751.56incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €621.12 | - |
2+ | €559.01 | 10.00% |
3+ | €496.90 | 20.00% |
5+ | €434.78 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | DG760 |
Colour | Yellow |
Length | 760 mm |
Weight | 7.416 kg |