




€605.08/ pieceexcl. VAT
€732.15incl. VAT
18 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €605.08 | - |
2+ | €544.57 | 10.00% |
3+ | €484.06 | 20.00% |
5+ | €423.56 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | DG630 |
Colour | Yellow |
Length | 630 mm |
Weight | 6.358 kg |