




€593.62/ pieceexcl. VAT
€718.28incl. VAT
15 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €593.62 | - |
2+ | €534.26 | 10.00% |
3+ | €474.90 | 20.00% |
5+ | €415.53 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAGATE |
Material | Fibreglass reinforced Plastics (GRP) |
Tradename | Epragate |
Type | DG500 |
Colour | Yellow |
Length | 500 mm |
Weight | 5.882 kg |