EPRAFORM

EPRAFORM Tube Epraform PMMA X Clear ∅90x∅84x2000mm

  • ERIKS:11052465
Image 1
Save to list

€71.66/ pieceexcl. VAT

€86.71incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.66

-

2+

€59.72

16.67%

4+

€47.78

33.33%

7+

€44.19

38.33%

11+

€41.80

41.67%

14+

€38.22

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
90 mm
Internal diameter
84 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
PMMA
Material class
Epraform PMMA-X
Group
Transparent Plastics
Tradename
Epraform PMMA