

€6.60/ meterexcl. VAT
€7.99incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.92 | - |
20+ | €6.60 | 16.67% |
40+ | €5.28 | 33.33% |
78+ | €4.88 | 38.33% |
116+ | €4.62 | 41.67% |
154+ | €4.22 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 8 mm |
Internal diameter | 4 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |