

€61.58/ pieceexcl. VAT
€74.51incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.58 | - |
3+ | €51.32 | 16.67% |
5+ | €41.05 | 33.33% |
9+ | €37.97 | 38.33% |
13+ | €35.92 | 41.67% |
17+ | €32.84 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 80 mm |
Internal diameter | 74 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |