

€96.01/ pieceexcl. VAT
€116.17incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.01 | - |
2+ | €80.01 | 16.67% |
3+ | €64.01 | 33.33% |
6+ | €59.21 | 38.33% |
8+ | €56.01 | 41.67% |
11+ | €51.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 80 mm |
Internal diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |