

€84.46/ pieceexcl. VAT
€102.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.46 | - |
2+ | €70.39 | 16.67% |
4+ | €56.31 | 33.33% |
8+ | €52.08 | 38.33% |
11+ | €49.27 | 41.67% |
15+ | €45.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 80 mm |
Internal diameter | 72 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |