

€81.50/ pieceexcl. VAT
€98.62incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.50 | - |
2+ | €67.92 | 16.67% |
4+ | €54.33 | 33.33% |
7+ | €50.26 | 38.33% |
10+ | €47.54 | 41.67% |
13+ | €43.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 70 mm |
Internal diameter | 60 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |