

€50.20/ pieceexcl. VAT
€60.74incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.20 | - |
3+ | €41.83 | 16.67% |
5+ | €33.46 | 33.33% |
10+ | €30.95 | 38.33% |
15+ | €29.28 | 41.67% |
20+ | €26.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 60 mm |
Internal diameter | 54 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |