

€57.89/ pieceexcl. VAT
€70.05incl. VAT
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.89 | - |
3+ | €48.25 | 16.67% |
5+ | €38.60 | 33.33% |
9+ | €35.70 | 38.33% |
13+ | €33.77 | 41.67% |
18+ | €30.88 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 50 mm |
Internal diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |