

€21.44/ pieceexcl. VAT
€25.94incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.44 | - |
6+ | €17.86 | 16.67% |
12+ | €14.29 | 33.33% |
24+ | €13.22 | 38.33% |
36+ | €12.51 | 41.67% |
48+ | €11.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 40 mm |
Internal diameter | 36 mm |
Length | 2000 mm |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |