

€96.16/ pieceexcl. VAT
€116.35incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.25 | - |
2+ | €120.20 | 20.00% |
4+ | €111.19 | 26.00% |
6+ | €105.18 | 30.00% |
7+ | €96.16 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 40 mm |
Internal diameter | 32 mm |
Length | 4000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |
€36.20/ pieceexcl. VAT
€43.80incl. VAT
34 In stock - Estimated delivery date 10/11/2026