

€42.13/ pieceexcl. VAT
€50.98incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.13 | - |
3+ | €35.11 | 16.67% |
6+ | €28.09 | 33.33% |
12+ | €25.98 | 38.33% |
18+ | €24.58 | 41.67% |
24+ | €22.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 40 mm |
Internal diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |