

€9.22/ meterexcl. VAT
€11.15incl. VAT
Sold per: 2Min. order: 2
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.22 | - |
14+ | €7.68 | 16.67% |
28+ | €6.14 | 33.33% |
56+ | €5.68 | 38.33% |
82+ | €5.38 | 41.67% |
110+ | €4.92 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 25 mm |
Internal diameter | 21 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |