

€221.61/ pieceexcl. VAT
€268.15incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €221.61 | - |
2+ | €177.29 | 20.00% |
3+ | €163.99 | 26.00% |
4+ | €155.13 | 30.00% |
5+ | €141.83 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 250 mm |
Internal diameter | 244 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |