

€213.46/ pieceexcl. VAT
€258.29incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €213.46 | - |
2+ | €197.45 | 7.50% |
3+ | €186.78 | 12.50% |
4+ | €170.77 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 250 mm |
Internal diameter | 240 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |