EPRAFORM

EPRAFORM Tube Epraform PMMA X Clear ∅200x∅194x2000mm

  • ERIKS:10035188
Image 1
Save to list

€120.46/ pieceexcl. VAT

€145.76incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€120.46

-

2+

€96.36

20.00%

4+

€89.14

26.00%

6+

€84.32

30.00%

7+

€77.09

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
200 mm
Internal diameter
194 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
PMMA
Material class
Epraform PMMA-X
Group
Transparent Plastics
Tradename
Epraform PMMA