

€195.78/ pieceexcl. VAT
€236.89incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €195.78 | - |
2+ | €156.62 | 20.00% |
3+ | €144.87 | 26.00% |
4+ | €137.04 | 30.00% |
5+ | €125.30 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 200 mm |
Internal diameter | 190 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |