

€147.38/ pieceexcl. VAT
€178.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.38 | - |
2+ | €122.82 | 16.67% |
3+ | €98.26 | 33.33% |
5+ | €90.89 | 38.33% |
7+ | €85.97 | 41.67% |
9+ | €78.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 150 mm |
Internal diameter | 142 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |