EPRAFORM

EPRAFORM Tube Epraform PMMA X Clear ∅13x∅10x2000mm

  • ERIKS:10035152
Image 1
Save to list

€39.96/ pieceexcl. VAT

€48.35incl. VAT

19 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
13 mm
Internal diameter
10 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
PMMA
Material class
Epraform PMMA-X
Group
Transparent Plastics
Tradename
Epraform PMMA