

€141.75/ pieceexcl. VAT
€171.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.75 | - |
2+ | €113.40 | 20.00% |
4+ | €104.89 | 26.00% |
6+ | €99.22 | 30.00% |
8+ | €90.72 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 133 mm |
Internal diameter | 123 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |