EPRAFORM

EPRAFORM Tube Epraform PMMA X Clear ∅120x∅110x2000mm

  • ERIKS:11101879
Image 1
Save to list

€123.05/ pieceexcl. VAT

€148.89incl. VAT

Estimated delivery date - 10/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€123.05

-

2+

€98.44

20.00%

4+

€91.06

26.00%

6+

€86.14

30.00%

7+

€78.75

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Bright
Outer diameter
120 mm
Internal diameter
110 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
Yes
Material
PMMA
Material class
Epraform PMMA-X
Group
Transparent Plastics
Tradename
Epraform PMMA