

€80.30/ pieceexcl. VAT
€97.16incl. VAT
0.795 In stock - Estimated delivery date 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.30 | - |
2+ | €66.92 | 16.67% |
4+ | €53.54 | 33.33% |
7+ | €49.52 | 38.33% |
10+ | €46.84 | 41.67% |
13+ | €42.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Bright |
Outer diameter | 100 mm |
Internal diameter | 94 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | PMMA |
Material class | Epraform PMMA-X |
Group | Transparent Plastics |
Tradename | Epraform PMMA |