

€141.60/ pieceexcl. VAT
€171.34incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.60 | - |
2+ | €113.28 | 20.00% |
4+ | €104.78 | 26.00% |
6+ | €99.12 | 30.00% |
8+ | €90.62 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 5 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |