

€138.70/ pieceexcl. VAT
€167.83incl. VAT
3 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €138.70 | - |
2+ | €115.58 | 16.67% |
3+ | €92.46 | 33.33% |
5+ | €85.53 | 38.33% |
7+ | €80.91 | 41.67% |
9+ | €73.97 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 4 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |