

€94.32/ pieceexcl. VAT
€114.13incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.32 | - |
2+ | €78.60 | 16.67% |
4+ | €62.88 | 33.33% |
7+ | €58.16 | 38.33% |
10+ | €55.02 | 41.67% |
14+ | €50.30 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |