EPRAFORM

EPRAFORM Sheet PS white (mat/mat) 2000x1000x2 mm

  • ERIKS:11725906
Image 1
Save to list

€138.70/ pieceexcl. VAT

€167.83incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€138.70

-

3+

€115.58

16.67%

5+

€92.46

33.33%

10+

€85.53

38.33%

15+

€80.91

41.67%

20+

€73.97

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
White
Thickness
2 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
PS
Material class
Epraform PS
Antistatic
No
Group
High Performance Plastics
Tradename
Epraform PS
Manufacturing method
Extruded