

€249.65/ pieceexcl. VAT
€302.08incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €249.65 | - |
2+ | €230.92 | 7.50% |
3+ | €218.44 | 12.50% |
4+ | €199.72 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 10 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |