

€28.43/ pieceexcl. VAT
€34.40incl. VAT
63 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.43 | - |
6+ | €23.70 | 16.67% |
11+ | €18.96 | 33.33% |
22+ | €17.53 | 38.33% |
33+ | €16.59 | 41.67% |
44+ | €15.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 1 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |