

€39.67/ pieceexcl. VAT
€48.00incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.67 | - |
4+ | €33.06 | 16.67% |
8+ | €26.44 | 33.33% |
16+ | €24.46 | 38.33% |
24+ | €23.14 | 41.67% |
32+ | €21.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 1.5 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |