

€20.82/ pieceexcl. VAT
€25.19incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.82 | - |
7.5+ | €17.35 | 16.67% |
15+ | €13.88 | 33.33% |
30+ | €12.84 | 38.33% |
44.5+ | €12.15 | 41.67% |
59.5+ | €11.10 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | White |
Thickness | 0.5 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |