

€150.25/ pieceexcl. VAT
€181.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.25 | - |
2+ | €120.20 | 20.00% |
4+ | €111.19 | 26.00% |
6+ | €105.18 | 30.00% |
7+ | €96.16 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1500 mm |
Lighttransmission | 100 % |
Material | PS |
Material class | Epraform PS |
Antistatic | No |
Group | High Performance Plastics |
Tradename | Epraform PS |
Manufacturing method | Extruded |