EPRAFORM

EPRAFORM Sheet PS black (mat/mat) 2000x1000x4 mm

  • ERIKS:11472690
Image 1
Save to list

€138.70/ pieceexcl. VAT

€167.83incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€138.70

-

2+

€115.58

16.67%

3+

€92.46

33.33%

5+

€85.53

38.33%

7+

€80.91

41.67%

9+

€73.97

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Black
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Material
PS
Material class
Epraform PS
Antistatic
No
Group
High Performance Plastics
Tradename
Epraform PS
Manufacturing method
Extruded